Shelving Unit, 28 1/4 in L

  • Mfr # CBA243072V5580
  • Zoro # G914573918
product price: 
$
408.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
Post Kit, Shelf Plates, Traverse Dovetails
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Traverses
10
Frame Material
Composite Poly-Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243072V5580
Zoro #
G914573918
UPC #
099511932542
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Height
72 in
Wire Rope Length
28 1/4 in
Overall Depth
24 in
Shelf Length
28 1/4 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Traverses
10
Frame Material
Composite Poly-Glass
Shelf Type Included
Vented
Temperature - Maximum
190 Degrees F
Series
Basics Plus
Number of Solid Shelves
0
Number of Shelves
5
Frame Material - Core
Composite Poly-Glass
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Number of Vented Shelves
5
Features
Easy Clean, Feet Adjust Easily to Level Units
Load Capacity
1,800 lb
Color
Brushed Graphite
Distance Between Posts
30 in
Number of Casters
0
Product Type
Shelving Unit
Mobility Type
Stationary
Distance Between Shelves
4 in
Capacity per Shelf
700 lb
NSF Certified
Yes
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews