Shop CAMBRO

Shelving Unit, 28 1/4 in L

  • Mfr # CBA243084S4580
  • Zoro # G514228010

product price: 
$
377.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
24 in
Mobility Type
Stationary
Number of Casters
0
Shelf Type Included
Solid
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243084S4580
Zoro #
G514228010
UPC #
099511932559
Country of Origin
United States

Dimensions

Overall Depth
24 in
Shelf Depth
24 in
Overall Height
84 in
Overall Length
28 1/4 in
Shelf Length
28 1/4 in
Wire Rope Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Mobility Type
Stationary
Number of Casters
0
Shelf Type Included
Solid
Temperature - Maximum
190 Degrees F
Number of Solid Shelves
4
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Color
Brushed Graphite
Load Capacity
1,800 lb
Capacity per Shelf
700 lb
Number of Shelves
4
Temperature - Minimum
-36 Degrees F
NSF Certified
Yes
Number of Traverses
8
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Standards
HACCP
Distance Between Posts
48 in
Frame Material
Composite Poly-Glass
Product Type
Shelving Unit
Finish
Smooth
Frame Material - Core
Composite Poly-Glass
Number of Vented Shelves
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Basics Plus
Distance Between Shelves
4 in
Wire Color
Brushed Graphite

Description

Cb Add On 4S 24X30X84-Brgr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.