Shop CAMBRO

Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU187264S4PKG
  • Zoro # G214574899

product price: 
$
765.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Polypropylene
Mobility Type
Stationary
Shelf Length
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU187264S4PKG
Zoro #
G214574899
UPC #
099511721665
Country of Origin
United States

Dimensions

Shelf Length
72 in
Overall Height
64 in
Shelf Depth
18 in
Overall Depth
18 in
Overall Length
72 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Polypropylene
Mobility Type
Stationary
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Number of Casters
0
Shelf Type Included
Solid
Shelf Material
Polypropylene
Number of Solid Shelves
4
Load Capacity
2,000 lb
Distance Between Shelves
4 in
Number of Traverses
8
Distance Between Posts
72 in
Number of Vented Shelves
0
Color
Speckled Gray
Shelf Adjustment Increment
4 in
Frame Material - Core
Steel
Product Type
Shelving Unit
Number of Shelves
4
Standards
HACCP
Capacity per Shelf
600 lb
Includes
(2) Post Kits, (8) Shelf Plates
Series
Premium
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Finish
Smooth
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.