Shelving Unit, 28 1/4 in L

  • Mfr # CBA243084VS4580
  • Zoro # G714575372
product price: 
$
357.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Material
Polypropylene
Mobility Type
Stationary
Number of Shelves
4
Shelf Depth
24 in
Shelf Type Included
Solid/Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243084VS4580
Zoro #
G714575372
UPC #
099511932573
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Shelf Length
28 1/4 in
Overall Depth
24 in
Overall Height
84 in
Wire Rope Length
28 1/4 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Material
Polypropylene
Mobility Type
Stationary
Number of Shelves
4
Shelf Type Included
Solid/Vented
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Solid Shelves
1
Color
Brushed Graphite
Frame Material
Composite Poly-Glass
Series
Basics Plus
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Capacity per Shelf
700 lb
NSF Certified
Yes
Load Capacity
1,800 lb
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Distance Between Posts
48 in
Frame Material - Core
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Standards
HACCP
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Casters
0
Number of Traverses
8
Number of Vented Shelves
3
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews