Shelving Unit, 52 1/4 in L

  • Mfr # CBA185484V5580
  • Zoro # G914574038
product price: 
$
498.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
Yes
Wire Rope Length
52 1/4 in
Shelf Type Included
Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
1,800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA185484V5580
Zoro #
G914574038
UPC #
099511931545
Country of Origin
United States

Dimensions

Wire Rope Length
52 1/4 in
Shelf Length
52 1/4 in
Overall Height
84 in
Shelf Depth
18 in
Overall Depth
18 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
NSF Certified
Yes
Shelf Type Included
Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
1,800 lb
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material
Composite Poly-Glass
Mobility Type
Stationary
Series
Basics Plus
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Vented Shelves
5
Number of Solid Shelves
0
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
500 lb
Distance Between Posts
36 in
Shelf Adjustment Increment
4 in
Standards
HACCP
Product Type
Shelving Unit
Distance Between Shelves
4 in
Number of Shelves
5
Color
Brushed Graphite
Temperature - Maximum
190 Degrees F
Finish
Smooth
Frame Material - Core
Composite Poly-Glass
Shelf Material
Polypropylene
Number of Casters
0
Number of Traverses
10
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews