Shop CAMBRO

Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU183064S4480
  • Zoro # G214574981

product price: 
$
542.99
/ea
Free Shipping & Returns

Key Features

Shelf Adjustment Increment
4 in
Shelf Length
30 in
Capacity per Shelf
800 lb
Number of Solid Shelves
4
Product Type
Shelving Unit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU183064S4480
Zoro #
G214574981
UPC #
099511939299
Country of Origin
United States
Item
Shelving Unit
Shelf Adjustment Increment
4 in
Capacity per Shelf
800 lb
Number of Solid Shelves
4
Product Type
Shelving Unit
Color
Speckled Gray
Shelf Type Included
Solid
Distance Between Shelves
4 in
Number of Casters
0
Frame Material - Core
Steel
Includes
(2) Post Kits, (8) Shelf Plates
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
NSF Certified
Yes
Shelf Material
Polypropylene
Load Capacity
2,000 lb
Mobility Type
Stationary
Distance Between Posts
72 in
Frame Material
Polypropylene
Series
Premium
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Vented Shelves
0
Temperature - Maximum
190 Degrees F
Standards
HACCP
Number of Traverses
8
Finish
Smooth
Wire Color
Speckled Gray

Dimensions

Shelf Length
30 in
Overall Length
30 in
Overall Height
64 in
Shelf Depth
18 in
Overall Depth
18 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.