Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA183684S4580
  • Zoro # G614228095

product price: 
$
389.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Material
Polypropylene
Series
Basics Plus
Number of Traverses
8
Product Type
Shelving Unit
Mobility Type
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183684S4580
Zoro #
G614228095
UPC #
099511931101
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Depth
18 in
Overall Height
84 in
Overall Length
34 1/4 in
Shelf Length
34 1/4 in
Wire Rope Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Material
Polypropylene
Series
Basics Plus
Number of Traverses
8
Product Type
Shelving Unit
Mobility Type
Stationary
Load Capacity
1,800 lb
Frame Material
Composite Poly-Glass
Shelf Type Included
Solid
Frame Material - Core
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Number of Solid Shelves
4
Number of Vented Shelves
0
Temperature - Maximum
190 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Color
Brushed Graphite
Number of Casters
0
Distance Between Posts
48 in
Shelf Adjustment Increment
4 in
Standards
HACCP
Capacity per Shelf
700 lb
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Shelves
4 in
NSF Certified
Yes
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.