Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU183064VS4480
  • Zoro # G114575569
product price: 
$
459.99
/ea
Free Shipping & Returns

Key Features

Shelf Depth
18 in
Color
Speckled Gray
Frame Material
Polypropylene
Overall Length
30 in
Overall Height
64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU183064VS4480
Zoro #
G114575569
UPC #
099511939305
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Length
30 in
Overall Height
64 in
Overall Depth
18 in
Shelf Length
30 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Color
Speckled Gray
Frame Material
Polypropylene
Distance Between Posts
36 in
Shelf Adjustment Increment
4 in
Product Type
Shelving Unit
Shelf Material
Polypropylene
Number of Traverses
8
Capacity per Shelf
800 lb
Number of Shelves
4
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
3
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Distance Between Shelves
4 in
Mobility Type
Stationary
Includes
(2) Post Kits, (8) Shelf Plates
Number of Solid Shelves
1
Finish
Smooth
Load Capacity
2,000 lb
Shelf Type Included
Solid/Vented
Series
Premium
Frame Material - Core
Steel
Number of Casters
0
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews