Shop CAMBRO

Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU183072VS4480
  • Zoro # G014575577

product price: 
$
488.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Overall Length
30 in
Frame Material
Polypropylene
NSF Certified
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU183072VS4480
Zoro #
G014575577
UPC #
099511939343
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Height
72 in
Shelf Depth
18 in
Shelf Length
30 in
Overall Depth
18 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Frame Material
Polypropylene
NSF Certified
Yes
Number of Casters
0
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Mobility Type
Stationary
Series
Premium
Load Capacity
2,000 lb
Distance Between Posts
42 in
Includes
(2) Post Kits, (8) Shelf Plates
Shelf Material
Polypropylene
Frame Material - Core
Steel
Shelf Adjustment Increment
4 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Shelves
4
Color
Speckled Gray
Shelf Type Included
Solid/Vented
Number of Solid Shelves
1
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
3
Product Type
Shelving Unit
Finish
Smooth
Number of Traverses
8
Capacity per Shelf
800 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.