Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU186072S4480
  • Zoro # G214544762
product price: 
$
708.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Length
60 in
Shelf Material
Polypropylene
Includes
(2) Post Kits, (8) Shelf Plates
NSF Certified
Yes
Capacity per Shelf
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU186072S4480
Zoro #
G214544762
UPC #
099511925094
Country of Origin
United States

Dimensions

Shelf Length
60 in
Overall Height
72 in
Shelf Depth
18 in
Overall Length
60 in
Overall Depth
18 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Material
Polypropylene
Includes
(2) Post Kits, (8) Shelf Plates
NSF Certified
Yes
Capacity per Shelf
600 lb
Number of Traverses
8
Distance Between Shelves
4 in
Number of Casters
0
Series
Premium
Product Type
Shelving Unit
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material - Core
Steel
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Mobility Type
Stationary
Frame Material
Polypropylene
Number of Vented Shelves
0
Shelf Adjustment Increment
4 in
Shelf Type Included
Solid
Load Capacity
2,000 lb
Standards
HACCP
Color
Speckled Gray
Distance Between Posts
60 in
Temperature - Maximum
190 Degrees F
Number of Solid Shelves
4
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews