Shop CAMBRO

Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU213064VS4480
  • Zoro # G914575431

product price: 
$
495.99
/ea
Free Shipping & Returns

Key Features

Product Type
Shelving Unit
Overall Length
30 in
Shelf Depth
21 in
Color
Speckled Gray
Distance Between Posts
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU213064VS4480
Zoro #
G914575431
UPC #
099511939671
Country of Origin
United States
Item
Shelving Unit
Product Type
Shelving Unit
Color
Speckled Gray
Distance Between Posts
48 in
Frame Material - Core
Steel
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Number of Vented Shelves
3
Mobility Type
Stationary
Number of Shelves
4
Standards
HACCP
Number of Solid Shelves
1
Shelf Type Included
Solid/Vented
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Includes
(2) Post Kits, (8) Shelf Plates
Number of Traverses
8
Series
Premium
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Frame Material
Polypropylene
Load Capacity
2,000 lb
Temperature - Minimum
-36 Degrees F
Shelf Material
Polypropylene
Finish
Smooth
Number of Casters
0
Capacity per Shelf
800 lb
Distance Between Shelves
4 in
Wire Color
Speckled Gray

Dimensions

Overall Length
30 in
Shelf Depth
21 in
Shelf Length
30 in
Overall Height
64 in
Overall Depth
21 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.