Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU244272S4480
  • Zoro # G614575090
product price: 
$
732.99
/ea
Free Shipping & Returns

Key Features

Standards
HACCP
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material
Polypropylene
Number of Solid Shelves
4
Distance Between Shelves
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU244272S4480
Zoro #
G614575090
UPC #
099511940202
Country of Origin
United States
Item
Shelving Unit
Standards
HACCP
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material
Polypropylene
Number of Solid Shelves
4
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Shelf Material
Polypropylene
Load Capacity
2,000 lb
Number of Shelves
4
NSF Certified
Yes
Finish
Smooth
Series
Premium
Shelf Type Included
Solid
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Number of Traverses
8
Distance Between Posts
72 in
Frame Material - Core
Steel
Color
Speckled Gray
Number of Casters
0
Capacity per Shelf
800 lb
Number of Vented Shelves
0
Includes
(2) Post Kits, (8) Shelf Plates
Product Type
Shelving Unit
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Speckled Gray

Dimensions

Shelf Depth
24 in
Overall Length
42 in
Overall Depth
24 in
Overall Height
72 in
Shelf Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.