Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU213072VS4480
  • Zoro # G114575446
product price: 
$
581.99
/ea
Free Shipping & Returns

Key Features

Shelf Adjustment Increment
4 in
Product Type
Shelving Unit
Number of Shelves
4
Distance Between Shelves
4 in
Overall Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU213072VS4480
Zoro #
G114575446
UPC #
099511939718
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Height
72 in
Shelf Depth
21 in
Overall Length
30 in
Shelf Length
30 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Adjustment Increment
4 in
Product Type
Shelving Unit
Number of Shelves
4
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Frame Material - Core
Steel
Capacity per Shelf
800 lb
Frame Material
Polypropylene
Mobility Type
Stationary
Load Capacity
2,000 lb
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Includes
(2) Post Kits, (8) Shelf Plates
Distance Between Posts
60 in
Shelf Type Included
Solid/Vented
NSF Certified
Yes
Number of Vented Shelves
3
Number of Traverses
8
Finish
Smooth
Color
Speckled Gray
Standards
HACCP
Series
Premium
Number of Solid Shelves
1
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews