Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU213084S4PKG
  • Zoro # G114575323
product price: 
$
570.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Minimum
-36 Degrees F
Number of Casters
0
Distance Between Posts
42 in
Shelf Material
Polypropylene
Frame Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU213084S4PKG
Zoro #
G114575323
UPC #
099511948642
Country of Origin
United States
Item
Shelving Unit
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Distance Between Posts
42 in
Shelf Material
Polypropylene
Frame Material
Polypropylene
Color
Speckled Gray
Series
Premium
Number of Vented Shelves
0
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Capacity per Shelf
800 lb
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Distance Between Shelves
4 in
Product Type
Shelving Unit
Finish
Smooth
Number of Traverses
8
Number of Shelves
4
Mobility Type
Stationary
Shelf Type Included
Solid
Includes
Post Kit
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Standards
HACCP
Shelf Adjustment Increment
4 in
Load Capacity
2,000 lb
Number of Solid Shelves
4
Wire Color
Speckled Gray

Dimensions

Shelf Depth
21 in
Shelf Length
30 in
Overall Height
84 in
Overall Length
30 in
Overall Depth
21 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.