Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU213084VS5PKG
  • Zoro # G114575774
product price: 
$
699.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Series
Premium
Standards
HACCP
Shelf Type Included
Solid/Vented
Distance Between Posts
72 in
Frame Material - Core
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU213084VS5PKG
Zoro #
G114575774
UPC #
099511948697
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Length
30 in
Shelf Depth
21 in
Overall Height
84 in
Shelf Length
30 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Series
Premium
Standards
HACCP
Shelf Type Included
Solid/Vented
Distance Between Posts
72 in
Frame Material - Core
Steel
Includes
Post Kit
Distance Between Shelves
4 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material
Polypropylene
Number of Casters
0
Color
Speckled Gray
Shelf Adjustment Increment
4 in
Finish
Smooth
Product Type
Shelving Unit
Temperature - Minimum
-36 Degrees F
Number of Traverses
10
Mobility Type
Stationary
Number of Shelves
5
Number of Solid Shelves
1
NSF Certified
Yes
Load Capacity
2,000 lb
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
4
Capacity per Shelf
800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews