Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU185464S4480
  • Zoro # G914575011
product price: 
$
642.99
/ea
Free Shipping & Returns

Key Features

Number of Casters
0
Number of Traverses
8
Number of Vented Shelves
0
NSF Certified
Yes
Capacity per Shelf
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU185464S4480
Zoro #
G914575011
UPC #
099511939442
Country of Origin
United States
Item
Shelving Unit
Number of Casters
0
Number of Traverses
8
Number of Vented Shelves
0
NSF Certified
Yes
Capacity per Shelf
600 lb
Includes
(2) Post Kits, (8) Shelf Plates
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Series
Premium
Number of Solid Shelves
4
Product Type
Shelving Unit
Distance Between Posts
48 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Maximum
190 Degrees F
Frame Material
Polypropylene
Shelf Type Included
Solid
Distance Between Shelves
4 in
Standards
HACCP
Number of Shelves
4
Shelf Material
Polypropylene
Frame Material - Core
Steel
Shelf Adjustment Increment
4 in
Load Capacity
2,000 lb
Temperature - Minimum
-36 Degrees F
Color
Speckled Gray
Mobility Type
Stationary
Finish
Smooth
Wire Color
Speckled Gray

Dimensions

Overall Length
54 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Height
64 in
Shelf Length
54 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews