Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU243064S4480
  • Zoro # G414575115
product price: 
$
528.99
/ea
Free Shipping & Returns

Key Features

Mobility Type
Stationary
Shelf Depth
24 in
Number of Traverses
8
Overall Length
30 in
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU243064S4480
Zoro #
G414575115
UPC #
099511940080
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Length
30 in
Overall Depth
24 in
Shelf Length
30 in
Overall Height
64 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Mobility Type
Stationary
Number of Traverses
8
Load Capacity
2,000 lb
Number of Shelves
4
Number of Solid Shelves
4
Standards
HACCP
Includes
(2) Post Kits, (8) Shelf Plates
NSF Certified
Yes
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Distance Between Posts
48 in
Number of Vented Shelves
0
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Casters
0
Color
Speckled Gray
Distance Between Shelves
4 in
Frame Material
Polypropylene
Shelf Material
Polypropylene
Series
Premium
Finish
Smooth
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid
Frame Material - Core
Steel
Product Type
Shelving Unit
Capacity per Shelf
800 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews