Shop CAMBRO

Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU213672VS4480
  • Zoro # G514575435

product price: 
$
625.99
/ea
Free Shipping & Returns

Key Features

Number of Casters
0
Product Type
Shelving Unit
Number of Traverses
8
Overall Depth
21 in
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU213672VS4480
Zoro #
G514575435
UPC #
099511939770
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Length
36 in
Overall Length
36 in
Overall Height
72 in
Shelf Depth
21 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Product Type
Shelving Unit
Number of Traverses
8
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Load Capacity
2,000 lb
Number of Vented Shelves
3
Capacity per Shelf
800 lb
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Number of Solid Shelves
1
Number of Shelves
4
Frame Material
Polypropylene
Includes
(2) Post Kits, (8) Shelf Plates
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Shelf Material
Polypropylene
Shelf Type Included
Solid/Vented
Color
Speckled Gray
Mobility Type
Stationary
Series
Premium
Distance Between Shelves
4 in
Frame Material - Core
Steel
Distance Between Posts
72 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.