Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU243064VS4480
  • Zoro # G014575454
product price: 
$
563.99
/ea
Free Shipping & Returns

Key Features

Temperature - Minimum
-36 Degrees F
Number of Casters
0
Shelf Material
Polypropylene
Overall Length
30 in
NSF Certified
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU243064VS4480
Zoro #
G014575454
UPC #
099511940097
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Depth
24 in
Shelf Length
30 in
Overall Height
64 in
Shelf Depth
24 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Shelf Material
Polypropylene
NSF Certified
Yes
Number of Traverses
8
Number of Shelves
4
Frame Material
Polypropylene
Standards
HACCP
Number of Solid Shelves
1
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Distance Between Posts
72 in
Number of Vented Shelves
3
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Load Capacity
2,000 lb
Mobility Type
Stationary
Capacity per Shelf
800 lb
Frame Material - Core
Steel
Series
Premium
Includes
(2) Post Kits, (8) Shelf Plates
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid/Vented
Finish
Smooth
Distance Between Shelves
4 in
Product Type
Shelving Unit
Color
Speckled Gray
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews