Shop CAMBRO

Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU184284VS4PKG
  • Zoro # G414575580

product price: 
$
671.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Product Type
Shelving Unit
Shelf Length
42 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU184284VS4PKG
Zoro #
G414575580
UPC #
099511948352
Country of Origin
United States
Item
Shelving Unit
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Product Type
Shelving Unit
Includes
Post Kit
NSF Certified
Yes
Number of Vented Shelves
3
Shelf Type Included
Solid/Vented
Capacity per Shelf
800 lb
Distance Between Shelves
4 in
Shelf Adjustment Increment
4 in
Distance Between Posts
60 in
Color
Speckled Gray
Number of Casters
0
Number of Solid Shelves
1
Shelf Material
Polypropylene
Number of Traverses
8
Standards
HACCP
Finish
Smooth
Mobility Type
Stationary
Series
Premium
Number of Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
2,000 lb
Frame Material
Polypropylene
Temperature - Minimum
-36 Degrees F

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews