Shop CAMBRO

Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU243084S4PKG
  • Zoro # G814575159

product price: 
$
596.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
HACCP
Shelf Type Included
Solid
Overall Depth
24 in
Number of Casters
0
Includes
Post Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU243084S4PKG
Zoro #
G814575159
UPC #
099511949076
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Length
30 in
Shelf Length
30 in
Shelf Depth
24 in
Overall Height
84 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Standards
HACCP
Shelf Type Included
Solid
Number of Casters
0
Includes
Post Kit
Number of Vented Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Mobility Type
Stationary
Product Type
Shelving Unit
Color
Speckled Gray
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Temperature - Minimum
-36 Degrees F
Shelf Material
Polypropylene
Frame Material - Core
Steel
Finish
Smooth
Number of Shelves
4
Frame Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Solid Shelves
4
Shelf Adjustment Increment
4 in
Number of Traverses
8
Distance Between Posts
60 in
Load Capacity
2,000 lb
Capacity per Shelf
800 lb
Series
Premium
Distance Between Shelves
4 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.