Shop CAMBRO

Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU244872VS4480
  • Zoro # G014544696

product price: 
$
651.99
/ea
Free Shipping & Returns

Key Features

Mobility Type
Stationary
Temperature - Maximum
190 Degrees F
Number of Shelves
4
Overall Height
72 in
Number of Vented Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU244872VS4480
Zoro #
G014544696
UPC #
099511940240
Country of Origin
United States
Item
Shelving Unit
Mobility Type
Stationary
Temperature - Maximum
190 Degrees F
Number of Shelves
4
Number of Vented Shelves
3
Frame Material
Polypropylene
Distance Between Shelves
4 in
NSF Certified
Yes
Color
Speckled Gray
Shelf Type Included
Solid/Vented
Distance Between Posts
48 in
Number of Traverses
8
Frame Material - Core
Steel
Number of Casters
0
Includes
(2) Post Kits, (8) Shelf Plates
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Premium
Standards
HACCP
Shelf Material
Polypropylene
Number of Solid Shelves
1
Finish
Smooth
Load Capacity
2,000 lb
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Capacity per Shelf
800 lb
Wire Color
Speckled Gray

Dimensions

Overall Height
72 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Length
48 in
Overall Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.