Shelving Unit, 34 1/4 in L

  • Mfr # CBA183664V4580
  • Zoro # G114573855
product price: 
$
334.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material - Core
Composite Poly-Glass
Finish
Smooth
Load Capacity
1,800 lb
Standards
HACCP
Wire Rope Length
34 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183664V4580
Zoro #
G114573855
UPC #
099511931057
Country of Origin
United States

Dimensions

Wire Rope Length
34 1/4 in
Overall Height
64 in
Shelf Depth
18 in
Shelf Length
34 1/4 in
Overall Depth
18 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material - Core
Composite Poly-Glass
Finish
Smooth
Load Capacity
1,800 lb
Standards
HACCP
Distance Between Posts
48 in
Number of Vented Shelves
4
Shelf Type Included
Vented
Capacity per Shelf
700 lb
Frame Material
Composite Poly-Glass
Mobility Type
Stationary
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Adjustment Increment
4 in
Number of Traverses
8
Series
Basics Plus
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Product Type
Shelving Unit
Temperature - Maximum
190 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
NSF Certified
Yes
Number of Solid Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Casters
0
Number of Shelves
4
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
Wire Color
Brushed Graphite

Description

Vntd 4 Sh Add On 18 In. W x 36 In. L x 64 In. H

Ratings & reviews