Shelving Unit, 34 1/4 in L

  • Mfr # CBA183664V5580
  • Zoro # G614573928
product price: 
$
352.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Casters
0
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Shelf Type Included
Vented
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183664V5580
Zoro #
G614573928
UPC #
099511931064
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Length
34 1/4 in
Wire Rope Length
34 1/4 in
Overall Height
64 in
Shelf Depth
18 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Shelf Type Included
Vented
Temperature - Minimum
-36 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Finish
Smooth
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Solid Shelves
0
Distance Between Posts
48 in
Number of Shelves
5
Standards
HACCP
Frame Material
Composite Poly-Glass
Number of Traverses
10
Capacity per Shelf
700 lb
Distance Between Shelves
4 in
Frame Material - Core
Composite Poly-Glass
Load Capacity
1,800 lb
Number of Vented Shelves
5
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Brushed Graphite
Product Type
Shelving Unit
Series
Basics Plus
Mobility Type
Stationary
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews