Shelving Unit, 34 1/4 in L

  • Mfr # CBA183672V4580
  • Zoro # G414573852
product price: 
$
300.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Composite Poly-Glass
Load Capacity
1,800 lb
Series
Basics Plus
Number of Vented Shelves
4
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183672V4580
Zoro #
G414573852
UPC #
099511921034
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Depth
18 in
Wire Rope Length
34 1/4 in
Overall Height
72 in
Shelf Length
34 1/4 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material
Composite Poly-Glass
Load Capacity
1,800 lb
Series
Basics Plus
Number of Vented Shelves
4
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Mobility Type
Stationary
Number of Solid Shelves
0
Shelf Material
Polypropylene
Standards
HACCP
Finish
Smooth
Number of Casters
0
Number of Traverses
8
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Posts
48 in
Capacity per Shelf
700 lb
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Type Included
Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Brushed Graphite
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Frame Material - Core
Composite Poly-Glass
NSF Certified
Yes
Product Type
Shelving Unit
Wire Color
Brushed Graphite

Description

Vntd 4 Sh Add On 18 In. W x 36 In. L x 72 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.