Shelving Unit, 34 1/4 in L

  • Mfr # CBA183672VS4580
  • Zoro # G314575352
product price: 
$
338.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Shelves
4 in
Overall Height
72 in
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183672VS4580
Zoro #
G314575352
UPC #
099511931088
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Wire Rope Length
34 1/4 in
Shelf Length
34 1/4 in
Shelf Depth
18 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Shelves
4 in
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Number of Casters
0
Color
Brushed Graphite
Mobility Type
Stationary
Standards
HACCP
Number of Solid Shelves
1
Number of Vented Shelves
3
Series
Basics Plus
Shelf Type Included
Solid/Vented
Number of Traverses
8
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Frame Material - Core
Composite Poly-Glass
Finish
Smooth
Features
Easy Clean, Feet Adjust Easily to Level Units
Load Capacity
1,800 lb
Shelf Material
Polypropylene
Frame Material
Composite Poly-Glass
Capacity per Shelf
700 lb
Shelf Adjustment Increment
4 in
Distance Between Posts
48 in
Number of Shelves
4
Temperature - Minimum
-36 Degrees F
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.