Shop CAMBRO
See all product information
Create Account
Post Kit, 56 in H, Speckled Gray
- Mfr # CPPK1456480
- Zoro # G114644753
product price:Â
$
82.19
/ea
Key Features
Temperature - Maximum
190 Degrees F
Finish
Unfinished
For Fastener Hole Diameter
0.25 in
Number of Rails
0
Standards
HACCP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK1456480
- Zoro #
- G114644753
- UPC #
- 099511923830
- Country of Origin
- United States
Dimensions
- Overall Depth
- 14 in
- For Fastener Hole Diameter
- 0.25 in
- Overall Height
- 56 in
- Fits Chest Size
- Lock Tab Design
Details
- Item
- Post Kit
- Temperature - Maximum
- 190 Degrees F
- Finish
- Unfinished
- Number of Rails
- 0
- Standards
- HACCP
- Product Type
- Post Kit
- Features
- Lock Tab Design
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Material
- Composite Plastic
- Temperature - Minimum
- -36 Degrees F
- Color
- Speckled Gray
- Bracket Type
- Straight
- Series
- Premium
- NSF Certified
- Yes
- Mobility Type
- Stationary
- Shell Material
- Composite Plastic
- Wire Color
- Speckled Gray
Description
Stationary Post Kit 14 In. W x 56 In. H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.