Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA183684VS5580
  • Zoro # G914575370

product price: 
$
396.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
Post Kit, Shelf Plates, Traverse Dovetails
Wire Rope Length
34 1/4 in
Temperature - Minimum
-36 Degrees F
Number of Shelves
5
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183684VS5580
Zoro #
G914575370
UPC #
099511931132
Country of Origin
United States

Dimensions

Wire Rope Length
34 1/4 in
Overall Height
84 in
Shelf Depth
18 in
Overall Depth
18 in
Shelf Length
34 1/4 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Minimum
-36 Degrees F
Number of Shelves
5
Finish
Smooth
Frame Material - Core
Composite Poly-Glass
NSF Certified
Yes
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Casters
0
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Number of Solid Shelves
1
Load Capacity
1,800 lb
Frame Material
Composite Poly-Glass
Distance Between Posts
36 in
Standards
HACCP
Series
Basics Plus
Color
Brushed Graphite
Shelf Type Included
Solid/Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Maximum
190 Degrees F
Number of Traverses
10
Capacity per Shelf
700 lb
Mobility Type
Stationary
Number of Vented Shelves
4
Distance Between Shelves
4 in
Shelf Material
Polypropylene
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.