Shop CAMBRO

Shelving Unit, 52 1/4 in L

  • Mfr # CBA215464VS4580
  • Zoro # G314575390

product price: 
$
492.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Material
Polypropylene
Standards
HACCP
Finish
Smooth
Shelf Type Included
Solid/Vented
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA215464VS4580
Zoro #
G314575390
UPC #
099511932221
Country of Origin
United States

Dimensions

Overall Height
64 in
Wire Rope Length
52 1/4 in
Shelf Depth
21 in
Overall Depth
21 in
Shelf Length
52 1/4 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Material
Polypropylene
Standards
HACCP
Finish
Smooth
Shelf Type Included
Solid/Vented
Shelf Adjustment Increment
4 in
NSF Certified
Yes
Number of Traverses
8
Series
Basics Plus
Frame Material
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Product Type
Shelving Unit
Number of Solid Shelves
1
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Capacity per Shelf
500 lb
Load Capacity
1,800 lb
Number of Casters
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material - Core
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Shelves
4
Number of Vented Shelves
3
Distance Between Shelves
4 in
Mobility Type
Stationary
Distance Between Posts
84 in
Color
Brushed Graphite
Temperature - Maximum
190 Degrees F
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.