Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA213664VS4580
  • Zoro # G314544747

product price: 
$
404.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Posts
48 in
Standards
HACCP
Overall Height
64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA213664VS4580
Zoro #
G314544747
UPC #
099511931835
Country of Origin
United States

Dimensions

Overall Height
64 in
Shelf Length
34 1/4 in
Overall Length
34 1/4 in
Overall Depth
21 in
Shelf Depth
21 in
Wire Rope Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Posts
48 in
Standards
HACCP
Product Type
Shelving Unit
Frame Material - Core
Composite Poly-Glass
Number of Traverses
8
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Series
Basics Plus
NSF Certified
Yes
Load Capacity
1,800 lb
Color
Brushed Graphite
Mobility Type
Stationary
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Capacity per Shelf
700 lb
Shelf Adjustment Increment
4 in
Shelf Type Included
Solid/Vented
Number of Casters
0
Number of Solid Shelves
1
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Vented Shelves
3
Shelf Material
Polypropylene
Number of Shelves
4
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.