Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA213684S4580
  • Zoro # G714227899

product price: 
$
436.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
84 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
1,800 lb
Frame Material
Composite Poly-Glass
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA213684S4580
Zoro #
G714227899
UPC #
099511931897
Country of Origin
United States

Dimensions

Overall Height
84 in
Shelf Length
34 1/4 in
Overall Depth
21 in
Overall Length
34 1/4 in
Shelf Depth
21 in
Wire Rope Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
1,800 lb
Frame Material
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Standards
HACCP
Distance Between Posts
48 in
Number of Solid Shelves
4
Shelf Material
Polypropylene
Number of Shelves
4
Color
Brushed Graphite
Number of Vented Shelves
0
Finish
Smooth
NSF Certified
Yes
Capacity per Shelf
700 lb
Shelf Type Included
Solid
Temperature - Maximum
190 Degrees F
Frame Material - Core
Composite Poly-Glass
Product Type
Shelving Unit
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Series
Basics Plus
Distance Between Shelves
4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Mobility Type
Stationary
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Traverses
8
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.