Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA213684VS4580
  • Zoro # G714575402

product price: 
$
373.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
84 in
Wire Rope Length
34 1/4 in
Mobility Type
Stationary
Number of Solid Shelves
1
Number of Casters
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA213684VS4580
Zoro #
G714575402
UPC #
099511931910
Country of Origin
United States
Item
Shelving Unit
Mobility Type
Stationary
Number of Solid Shelves
1
Number of Casters
0
Load Capacity
1,800 lb
Shelf Type Included
Solid/Vented
Distance Between Shelves
4 in
Shelf Adjustment Increment
4 in
Number of Vented Shelves
3
Distance Between Posts
48 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Maximum
190 Degrees F
Frame Material
Composite Poly-Glass
Standards
HACCP
Finish
Smooth
Number of Shelves
4
Number of Traverses
8
Features
Easy Clean, Feet Adjust Easily to Level Units
Product Type
Shelving Unit
Capacity per Shelf
700 lb
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
Frame Material - Core
Composite Poly-Glass
Series
Basics Plus
NSF Certified
Yes
Wire Color
Brushed Graphite

Dimensions

Overall Height
84 in
Wire Rope Length
34 1/4 in
Shelf Depth
21 in
Overall Depth
21 in
Shelf Length
34 1/4 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.