Shelving Unit, 34 1/4 in L

  • Mfr # CBA243664S4580
  • Zoro # G814227980
product price: 
$
400.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material - Core
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Series
Basics Plus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243664S4580
Zoro #
G814227980
UPC #
099511932610
Country of Origin
United States

Dimensions

Overall Height
64 in
Overall Depth
24 in
Overall Length
34 1/4 in
Shelf Length
34 1/4 in
Shelf Depth
24 in
Wire Rope Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material - Core
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Series
Basics Plus
Load Capacity
1,800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Capacity per Shelf
700 lb
Color
Brushed Graphite
Temperature - Maximum
190 Degrees F
Finish
Smooth
Frame Material
Composite Poly-Glass
Number of Shelves
4
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Product Type
Shelving Unit
Distance Between Posts
48 in
Number of Vented Shelves
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Type Included
Solid
Number of Casters
0
Shelf Material
Polypropylene
Number of Traverses
8
Standards
HACCP
Number of Solid Shelves
4
Distance Between Shelves
4 in
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews