Shelving Unit, 34 1/4 in L

  • Mfr # CBA243664VS4580
  • Zoro # G814575357
product price: 
$
346.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,800 lb
Shelf Length
34 1/4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid/Vented
Features
Easy Clean, Feet Adjust Easily to Level Units
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243664VS4580
Zoro #
G814575357
UPC #
099511932627
Country of Origin
United States

Dimensions

Shelf Length
34 1/4 in
Overall Height
64 in
Wire Rope Length
34 1/4 in
Shelf Depth
24 in
Overall Depth
24 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Load Capacity
1,800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid/Vented
Features
Easy Clean, Feet Adjust Easily to Level Units
Color
Brushed Graphite
Frame Material - Core
Composite Poly-Glass
Mobility Type
Stationary
Number of Vented Shelves
3
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Number of Solid Shelves
1
Number of Traverses
8
Number of Shelves
4
Standards
HACCP
Distance Between Posts
48 in
Temperature - Minimum
-36 Degrees F
Frame Material
Composite Poly-Glass
NSF Certified
Yes
Capacity per Shelf
700 lb
Temperature - Maximum
190 Degrees F
Number of Casters
0
Finish
Smooth
Shelf Material
Polypropylene
Series
Basics Plus
Distance Between Shelves
4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.