Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA243672S4580
  • Zoro # G514227952

product price: 
$
422.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Shelving Unit
Standards
HACCP
NSF Certified
Yes
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243672S4580
Zoro #
G514227952
UPC #
099511932658
Country of Origin
United States

Dimensions

Overall Height
72 in
Shelf Depth
24 in
Overall Depth
24 in
Overall Length
34 1/4 in
Shelf Length
34 1/4 in
Wire Rope Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Product Type
Shelving Unit
Standards
HACCP
NSF Certified
Yes
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Color
Brushed Graphite
Series
Basics Plus
Frame Material - Core
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Type Included
Solid
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Capacity per Shelf
700 lb
Load Capacity
1,800 lb
Number of Casters
0
Distance Between Shelves
4 in
Mobility Type
Stationary
Number of Shelves
4
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Distance Between Posts
48 in
Frame Material
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Number of Traverses
8
Number of Vented Shelves
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Solid Shelves
4
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.