Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU212484VS5PKG
  • Zoro # G014575546
product price: 
$
531.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Posts
72 in
Shelf Depth
21 in
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU212484VS5PKG
Zoro #
G014575546
UPC #
099511948635
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Depth
21 in
Overall Length
24 in
Shelf Length
24 in
Overall Height
84 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Posts
72 in
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
800 lb
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Mobility Type
Stationary
Product Type
Shelving Unit
Color
Speckled Gray
Shelf Type Included
Solid/Vented
Shelf Adjustment Increment
4 in
Load Capacity
2,000 lb
Number of Shelves
5
Number of Traverses
10
Frame Material
Polypropylene
Frame Material - Core
Steel
Number of Solid Shelves
1
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
4
Finish
Smooth
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
Post Kit
Standards
HACCP
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Series
Premium
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews