Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA243672V5580
  • Zoro # G614573836

product price: 
$
400.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Shelves
4 in
Number of Casters
0
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA243672V5580
Zoro #
G614573836
UPC #
099511932672
Country of Origin
United States
Item
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Shelves
4 in
Number of Casters
0
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Frame Material
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Traverses
10
Number of Vented Shelves
5
Shelf Type Included
Vented
NSF Certified
Yes
Series
Basics Plus
Distance Between Posts
36 in
Shelf Adjustment Increment
4 in
Number of Shelves
5
Frame Material - Core
Composite Poly-Glass
Color
Brushed Graphite
Temperature - Maximum
190 Degrees F
Finish
Smooth
Number of Solid Shelves
0
Capacity per Shelf
700 lb
Load Capacity
1,800 lb
Product Type
Shelving Unit
Mobility Type
Stationary
Wire Color
Brushed Graphite

Dimensions

Shelf Length
34 1/4 in
Overall Depth
24 in
Shelf Depth
24 in
Wire Rope Length
34 1/4 in
Overall Height
72 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.