Shelving Unit, 40 1/4 in L

  • Mfr # CBA244284S5580
  • Zoro # G314575321
product price: 
$
498.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Composite Poly-Glass
NSF Certified
Yes
Number of Casters
0
Overall Depth
24 in
Shelf Length
40 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244284S5580
Zoro #
G314575321
UPC #
099511932825
Country of Origin
United States

Dimensions

Overall Depth
24 in
Shelf Length
40 1/4 in
Wire Rope Length
40 1/4 in
Overall Height
84 in
Shelf Depth
24 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material
Composite Poly-Glass
NSF Certified
Yes
Number of Casters
0
Distance Between Posts
48 in
Frame Material - Core
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Easy Clean, Feet Adjust Easily to Level Units
Finish
Smooth
Standards
HACCP
Number of Vented Shelves
0
Color
Brushed Graphite
Number of Shelves
5
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Series
Basics Plus
Distance Between Shelves
4 in
Shelf Adjustment Increment
4 in
Number of Solid Shelves
5
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Mobility Type
Stationary
Capacity per Shelf
700 lb
Load Capacity
1,800 lb
Product Type
Shelving Unit
Shelf Type Included
Solid
Number of Traverses
10
Temperature - Maximum
190 Degrees F
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews