Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA243684VS5580
  • Zoro # G414575382

product price: 
$
464.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid/Vented
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Material
Polypropylene
Distance Between Shelves
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243684VS5580
Zoro #
G414575382
UPC #
099511932719
Country of Origin
United States

Dimensions

Overall Depth
24 in
Wire Rope Length
34 1/4 in
Overall Height
84 in
Shelf Depth
24 in
Shelf Length
34 1/4 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid/Vented
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Mobility Type
Stationary
Temperature - Minimum
-36 Degrees F
Product Type
Shelving Unit
Color
Brushed Graphite
Distance Between Posts
36 in
NSF Certified
Yes
Capacity per Shelf
700 lb
Load Capacity
1,800 lb
Number of Traverses
10
Standards
HACCP
Temperature - Maximum
190 Degrees F
Number of Casters
0
Series
Basics Plus
Number of Vented Shelves
4
Number of Solid Shelves
1
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material
Composite Poly-Glass
Finish
Smooth
Frame Material - Core
Composite Poly-Glass
Number of Shelves
5
Shelf Adjustment Increment
4 in
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.