Shop CAMBRO

Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU183672S4480
  • Zoro # G714575051

product price: 
$
604.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
36 in
Shelf Depth
18 in
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU183672S4480
Zoro #
G714575051
UPC #
099511924790
Country of Origin
United States

Dimensions

Overall Length
36 in
Shelf Depth
18 in
Overall Height
72 in
Shelf Length
36 in
Overall Depth
18 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Number of Shelves
4
Number of Traverses
8
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Number of Vented Shelves
0
NSF Certified
Yes
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material - Core
Steel
Shelf Type Included
Solid
Capacity per Shelf
800 lb
Color
Speckled Gray
Frame Material
Polypropylene
Load Capacity
2,000 lb
Distance Between Shelves
4 in
Finish
Smooth
Mobility Type
Stationary
Shelf Material
Polypropylene
Series
Premium
Distance Between Posts
30 in
Number of Solid Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Includes
(2) Post Kits, (8) Shelf Plates
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.