Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA184284S4580
  • Zoro # G514228126

product price: 
$
429.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Traverses
8
Mobility Type
Stationary
Shelf Length
40 1/4 in
Standards
HACCP
Number of Solid Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA184284S4580
Zoro #
G514228126
UPC #
099511931231
Country of Origin
United States
Item
Shelving Unit
Number of Traverses
8
Mobility Type
Stationary
Standards
HACCP
Number of Solid Shelves
4
Shelf Type Included
Solid
Distance Between Shelves
4 in
Capacity per Shelf
700 lb
Series
Basics Plus
Distance Between Posts
48 in
Frame Material
Composite Poly-Glass
Load Capacity
1,800 lb
Product Type
Shelving Unit
Number of Vented Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Features
Easy Clean, Feet Adjust Easily to Level Units
Temperature - Maximum
190 Degrees F
Number of Casters
0
Color
Brushed Graphite
Shelf Adjustment Increment
4 in
Finish
Smooth
Frame Material - Core
Composite Poly-Glass
NSF Certified
Yes
Number of Shelves
4
Wire Color
Brushed Graphite

Dimensions

Shelf Length
40 1/4 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Height
84 in
Overall Length
40 1/4 in
Wire Rope Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.