Shop CAMBRO

Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU213664S4480
  • Zoro # G714575310

product price: 
$
634.99
/ea
Free Shipping & Returns

Key Features

Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Load Capacity
2,000 lb
Overall Height
64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU213664S4480
Zoro #
G714575310
UPC #
099511939749
Country of Origin
United States

Dimensions

Overall Height
64 in
Overall Depth
21 in
Overall Length
36 in
Shelf Length
36 in
Shelf Depth
21 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Load Capacity
2,000 lb
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Traverses
8
Shelf Type Included
Solid
Mobility Type
Stationary
Temperature - Maximum
190 Degrees F
Color
Speckled Gray
Number of Vented Shelves
0
Frame Material - Core
Steel
Includes
(2) Post Kits, (8) Shelf Plates
Number of Solid Shelves
4
Temperature - Minimum
-36 Degrees F
Series
Premium
Number of Casters
0
Distance Between Shelves
4 in
NSF Certified
Yes
Standards
HACCP
Distance Between Posts
42 in
Frame Material
Polypropylene
Finish
Smooth
Number of Shelves
4
Capacity per Shelf
800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.