Shop CAMBRO

Shelving Unit, 28 1/4 in L

  • Mfr # CBA243064S4580
  • Zoro # G214227986

product price: 
$
356.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Maximum
190 Degrees F
Shelf Length
28 1/4 in
Shelf Material
Polypropylene
Number of Traverses
8
Frame Material - Core
Composite Poly-Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243064S4580
Zoro #
G214227986
UPC #
099511932474
Country of Origin
United States

Dimensions

Shelf Length
28 1/4 in
Overall Depth
24 in
Shelf Depth
24 in
Overall Height
64 in
Overall Length
28 1/4 in
Wire Rope Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Maximum
190 Degrees F
Shelf Material
Polypropylene
Number of Traverses
8
Frame Material - Core
Composite Poly-Glass
Shelf Type Included
Solid
Number of Shelves
4
Number of Vented Shelves
0
Product Type
Shelving Unit
Mobility Type
Stationary
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Series
Basics Plus
Finish
Smooth
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Solid Shelves
4
Capacity per Shelf
700 lb
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Frame Material
Composite Poly-Glass
Distance Between Posts
48 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Standards
HACCP
Load Capacity
1,800 lb
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
Wire Color
Brushed Graphite

Description

Cb Add On 4S 24X30X64-Brgr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.