Shop CAMBRO

Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU213684S4PKG
  • Zoro # G614575342

product price: 
$
579.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Shelf Material
Polypropylene
Includes
Post Kit
Number of Solid Shelves
4
Frame Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU213684S4PKG
Zoro #
G614575342
UPC #
099511948703
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Length
36 in
Overall Depth
21 in
Overall Height
84 in
Shelf Length
36 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Shelves
4
Shelf Material
Polypropylene
Includes
Post Kit
Number of Solid Shelves
4
Frame Material
Polypropylene
Finish
Smooth
NSF Certified
Yes
Load Capacity
2,000 lb
Capacity per Shelf
800 lb
Standards
HACCP
Number of Casters
0
Color
Speckled Gray
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Vented Shelves
0
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Distance Between Posts
48 in
Product Type
Shelving Unit
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Series
Premium
Number of Traverses
8
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.