Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU215484VS5PKG
  • Zoro # G714575471
product price: 
$
904.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Overall Height
84 in
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Shelf Length
54 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU215484VS5PKG
Zoro #
G714575471
UPC #
099511948895
Country of Origin
United States

Dimensions

Overall Height
84 in
Shelf Length
54 in
Shelf Depth
21 in
Overall Length
54 in
Overall Depth
21 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Shelves
5
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Number of Vented Shelves
4
Includes
Post Kit
Frame Material
Polypropylene
Finish
Smooth
Mobility Type
Stationary
Distance Between Posts
36 in
Load Capacity
2,000 lb
Number of Casters
0
Standards
HACCP
Shelf Material
Polypropylene
Number of Traverses
10
NSF Certified
Yes
Color
Speckled Gray
Number of Solid Shelves
1
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Steel
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Premium
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Type Included
Solid/Vented
Capacity per Shelf
600 lb
Product Type
Shelving Unit
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews