Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU213684VS5PKG
  • Zoro # G214575582
product price: 
$
648.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
36 in
Capacity per Shelf
800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Number of Solid Shelves
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU213684VS5PKG
Zoro #
G214575582
UPC #
099511948741
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Depth
21 in
Shelf Length
36 in
Overall Height
84 in
Shelf Depth
21 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Capacity per Shelf
800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Number of Solid Shelves
1
Shelf Type Included
Solid/Vented
Color
Speckled Gray
Mobility Type
Stationary
Number of Traverses
10
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
4
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material - Core
Steel
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Finish
Smooth
Distance Between Posts
30 in
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Includes
Post Kit
Series
Premium
Frame Material
Polypropylene
Number of Shelves
5
Number of Casters
0
Load Capacity
2,000 lb
NSF Certified
Yes
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.