Shop CAMBRO

Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU243664VS4480
  • Zoro # G414544708

product price: 
$
549.99
/ea
Free Shipping & Returns

Key Features

Mobility Type
Stationary
Number of Solid Shelves
1
Shelf Adjustment Increment
4 in
Finish
Smooth
Includes
(2) Post Kits, (8) Shelf Plates
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU243664VS4480
Zoro #
G414544708
UPC #
099511940165
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Shelf Length
36 in
Overall Depth
24 in
Overall Length
36 in
Overall Height
64 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Mobility Type
Stationary
Number of Solid Shelves
1
Shelf Adjustment Increment
4 in
Finish
Smooth
Includes
(2) Post Kits, (8) Shelf Plates
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Color
Speckled Gray
Frame Material
Polypropylene
Number of Shelves
4
Temperature - Minimum
-36 Degrees F
Load Capacity
2,000 lb
Frame Material - Core
Steel
Shelf Type Included
Solid/Vented
Capacity per Shelf
800 lb
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
30 in
Number of Vented Shelves
3
Number of Traverses
8
Series
Premium
Distance Between Shelves
4 in
NSF Certified
Yes
Shelf Material
Polypropylene
Standards
HACCP
Number of Casters
0
Product Type
Shelving Unit
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.