Shop CAMBRO
See all product information
Create Account
Shelf Kit, 36 in L, Speckled Gray
- Mfr # CPSK1836S4480
- Zoro # G214575728
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
4
Shelf Material
Polypropylene
Color
Speckled Gray
NSF Certified
No
Number of Solid Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPSK1836S4480
- Zoro #
- G214575728
- UPC #
- 099511937929
- Country of Origin
- United States
- Item
- Shelf Kit
- Number of Shelves
- 4
- Shelf Material
- Polypropylene
- Color
- Speckled Gray
- NSF Certified
- No
- Number of Solid Shelves
- 4
- Shelf Type Included
- Solid
- Temperature - Minimum
- -36 Degrees F
- Standards
- HACCP
- Number of Vented Shelves
- 0
- Distance Between Shelves
- 4 in
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Capacity per Shelf
- 800 lb
- Distance Between Posts
- 48 in
- Finish
- Smooth
- Product Type
- Shelf Kit
- Number of Traverses
- 8
- Series
- Premium
- Temperature - Maximum
- 190 Degrees F
- Features
- Durable, Feet Adjust Easily to Level Units, Superior Strength
- Shelf Adjustment Increment
- 4 in
- Number of Casters
- 0
- Frame Material - Core
- Steel
- Frame Material
- Polypropylene
Description
Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene