Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU243672VS4480
  • Zoro # G714575563
product price: 
$
638.99
/ea
Free Shipping & Returns

Key Features

NSF Certified
Yes
Number of Casters
0
Series
Premium
Distance Between Shelves
4 in
Number of Traverses
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU243672VS4480
Zoro #
G714575563
UPC #
099511940172
Country of Origin
United States

Dimensions

Shelf Length
36 in
Overall Depth
24 in
Overall Length
36 in
Shelf Depth
24 in
Overall Height
72 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
NSF Certified
Yes
Number of Casters
0
Series
Premium
Distance Between Shelves
4 in
Number of Traverses
8
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Frame Material - Core
Steel
Includes
(2) Post Kits, (8) Shelf Plates
Mobility Type
Stationary
Load Capacity
2,000 lb
Frame Material
Polypropylene
Capacity per Shelf
800 lb
Shelf Material
Polypropylene
Product Type
Shelving Unit
Shelf Type Included
Solid/Vented
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Vented Shelves
3
Color
Speckled Gray
Temperature - Maximum
190 Degrees F
Number of Shelves
4
Number of Solid Shelves
1
Shelf Adjustment Increment
4 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Distance Between Posts
36 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews