Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU244864VS4480
  • Zoro # G314575482
product price: 
$
778.99
/ea
Free Shipping & Returns

Key Features

Number of Casters
0
Standards
HACCP
Number of Solid Shelves
1
Capacity per Shelf
800 lb
Number of Vented Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU244864VS4480
Zoro #
G314575482
UPC #
099511940233
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Height
64 in
Shelf Length
48 in
Overall Depth
24 in
Overall Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Standards
HACCP
Number of Solid Shelves
1
Capacity per Shelf
800 lb
Number of Vented Shelves
3
Includes
(2) Post Kits, (8) Shelf Plates
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Frame Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Color
Speckled Gray
Number of Shelves
4
Mobility Type
Stationary
Shelf Adjustment Increment
4 in
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material - Core
Steel
Product Type
Shelving Unit
Temperature - Maximum
190 Degrees F
Series
Premium
Distance Between Posts
42 in
Number of Traverses
8
Load Capacity
2,000 lb
NSF Certified
Yes
Shelf Type Included
Solid/Vented
Temperature - Minimum
-36 Degrees F
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews